2 pieces in stock at Vaughan, ON as of 2:00 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 2:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Colourless |
| Odour | Odourless |
| pH Value Undiluted | 9.0 - 9.5 |
| Food Safe | Yes |
| EAN | 4050641116413 |
| Powerful removal of oil and grease |
| Certified for use near foodstuffs |
| Contains no phosphates, organic solvents or caustic substances |
| Biological degradability > 95% |
| Colourless and odourless |
| pH value undiluted: 9.0 - 9.5 |
| AOX- and silicone-free |
| Contaminations such as boring or cutting oil and other processing residue are removed thoroughly |
| Optimal preparation for further refinishing, cleaning and care |
| Very economical |
| Recognized as safe for use in food processing, such as catering kitchens, cafeterias, slaughterhouses, food transports, etc |
| Reduces danger potential in daily handling |
| Minimizes burden on the environment |
| Meet local waste water regulations |
| Not subject to identification under Dangerous Substance Decree |